Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Workholding & Machine Tool Accessories
Machining Clamps & Accessories
Clamping Components
SC04 30 x 40mm Location Collar
By Indexa
Order Code:
ZT1125845X
£30.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£30.99
0%
5 - 9
£29.44
5%
10 +
£27.89
10%
1
Add to basket
Buy Now
Get it in
13-17
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/tools-and-machining/clamping-components/sc04-30-x-40mm-location-collar/p/ZT1125845X
Add to quotation
View all Clamping Components
Description
SC04 - Location Collar
Material: Medium Carbon Steel.
Hardness: HRC 40.
Surface Finish: Black Oxide.
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Technical Information
Specifications for SC04 30 x 40mm Location Collar
A
30mm
Weight
240g
MFR Part No.
SC040112mm
D
20mm
C
12mm
B
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome