Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Workholding & Machine Tool Accessories
Machining Clamps & Accessories
Clamping Components
SC10 M12 x 65mm Extension Pillar
By Indexa
Order Code:
ZT1125841X
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it in
13-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/tools-and-machining/clamping-components/sc10-m12-x-65mm-extension-pillar/p/ZT1125841X
Add to quotation
View all Clamping Components
Description
SC10 - Extension Pillar
Material: Medium Carbon Steel.
Hardness: HRC 40.
Surface Finish: Black Oxide.
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Technical Information
Specifications for SC10 M12 x 65mm Extension Pillar
MFR Part No.
SC100265mm
Weight
0.54kg
D
40mm
C
36mm
B
65mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome