T-Slot Steel Clamping Sets - Inch


£49.99 Inc VAT (20%)

See all variants from £49.99

Description

58 Pieces Inch Sets (Quantity of each component part given in brackets)
Designed to save set up time and solve most clamping problems. Manufactured to high standards. All step clamps are forged and hardened and the step blocks are made from high quality steel. All components (other than the studs) are heat treated and finished in black oxide. Available to suit a full range of metric and imperial T-Slot widths. Supplied in steel racks which can be wall mounted or fitted to workbenches for ease of storage (except M16 set which is supplied in wooden box).

Feature Attributes

Contents:
(x2) 21/2" x 11/8" x 1/2", (x2) 2" x 11/4" x ¾", (x2) 6" x 11/4" x 7/8",Step Blocks (Pairs): (x4) 11/8" x 3/4" - 11/2", (x4) 13/4" x 11/8" - 21/2", (x4) 37/8" x 21/2" - 6",Flanged Nuts: (x6) 3/8" UNC 7/16",T-Slots: (x6) 1/2" x 11/16" x 17/32",(x4) 3" x 11/4", (x4) 4" x 11/4", (x4) 5" x 11/4", (x4) 6" x 11/4", (x4) 7" x 11/4", (x4) 8" x 11/4",Extension Nuts: (x4) 3/8" UNC x 1" Long
Number of Pieces:
58
Material:
Steel
Set Size:
58
System of Measurement:
Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome