3/4"X5/8"X11TPI T-Slot Machine Clamp Set
0
1
2
3
4
5
6

3/4"X5/8"X11TPI T-Slot Machine Clamp Set

Order Code: ZT1125337X

£109.99 Inc VAT (20%)

Schedule order and save 5% now

Description

58 Pieces Inch Sets (Quantity of each component part given in brackets)
Designed to save set up time and solve most clamping problems. Manufactured to high standards. All step clamps are forged and hardened and the step blocks are made from high quality steel. All components (other than the studs) are heat treated and finished in black oxide. Available to suit a full range of metric and imperial T-Slot widths. Supplied in steel racks which can be wall mounted or fitted to workbenches for ease of storage (except M16 set which is supplied in wooden box).

See full description
Specifications for 3/4"X5/8"X11TPI T-Slot Machine Clamp Set
  • Thread Size
    5/8in. UNC
  • Set Size
    58
  • System of Measurement
    Inch
  • Number of Pieces
    58
  • Material
    Steel
  • Weight
    12kg
  • Contents
    (x2) 21/2" x 11/8" x 1/2", (x2) 2" x 11/4" x ¾", (x2) 6" x 11/4" x 7/8"
    (x4) 3" x 11/4", (x4) 4" x 11/4", (x4) 5" x 11/4", (x4) 6" x 11/4", (x4) 7" x 11/4", (x4) 8" x 11/4"
    Extension Nuts: (x4) 3/8" UNC x 1" Long
    Flanged Nuts: (x6) 3/8" UNC 7/16"
    Step Blocks (Pairs): (x4) 11/8" x 3/4" - 11/2", (x4) 13/4" x 11/8" - 21/2", (x4) 37/8" x 21/2" - 6"
    T-Slots: (x6) 1/2" x 11/16" x 17/32"
  • Finish
    Black Oxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome