1-51-033 20oz SteelMaster Hammer

Order Code: ZT3308327S

£17.99 Inc VAT (20%)


Description

1-51-033
Fully heat treated carbon steel head, soft grip ergonomic handle. Oval, tubular steel shaft for strength and balance. Curved claw.

Specifications for 1-51-033 20oz SteelMaster Hammer
  • Number of Pieces
    1
  • Type
    Claw Hammer
  • Head Weight
    570g
  • Head Material
    Drop Forged Steel
  • MFR Part No.
    1-51-033
  • Shaft Material
    Steel
  • Face Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome