1-51-033 SteelMaster Curved Claw Hammer 20OZ

Order Code: ZT2601381S

£16.99 Inc VAT (20%)


Description

Stanley 1-51-033 567g / 20oz Steelmaster Curved Claw Hammer The Stanley 1-51-033 curved claw hammer is solid, strong and safe. Itfeatures a fully heat-treated carbon steel head which is extremely durable and long-lasting as well as a seamless, tubular steel shaft that is perfectly balanced for precision every time. Its ergonomic grip handle increases user comfort upon use. Features: Fully heat-treated carbon steel head for strength, durability and safety Soft grip ergonomic handle for comfort and grip 5-ton force-fit head to handle assembly for improved safety Seamless, oval, tubular steel shaft for strength and balance Curved claw Specification: Head weight(g): 570g /20oz Length: 337mm

See full description
Specifications for 1-51-033 SteelMaster Curved Claw Hammer 20OZ
  • Shaft Material
    Steel
  • Head Material
    Carbon Steel
  • Length
    337mm
  • Product Type
    Claw Hammer
  • Number of Pieces
    1
  • Grip Type
    Soft Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome