15oz Ultra Framing Hammer Smooth

Order Code: ZT3110048S

£63.99 Inc VAT (20%)


Description

The Ultra Series Framing Hammers from Estwing® deliver high-quality, professional grade tools for finishing and demolition work. Drop forged from a single piece of American steel, each hammer guarantees excellent strength and durability, while the lightweight design allows for smooth striking power.

Features and Benefits
• Magnetic nail starter delivers fast and accurate nailing
• Versatile claw head allows for numerous demolition activities
• Vinyl or leather grip for operator comfort

Typical Applications
• Fast, accurate nailing
• Nail pulling
• Prying boards
• Demolition work
• Splitting wood

See full description
Specifications for 15oz Ultra Framing Hammer Smooth
  • MFR Part No.
    E15S
  • Type
    Claw Hammer
  • Head Weight
    425g
  • Head Material
    Drop Forged Steel
  • Number of Pieces
    1
  • Special Features
    Single Piece
    Genuine Leather Grip
  • Shaft Material
    Steel
  • Overall Length
    397mm
  • Face Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome