0
1

16oz (450g) Polished GS Claw Hammer with Steel Shaft

Order Code: ZT3521335S

£9.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.490%
5 - 9£9.114%
10 - 19£8.738%
20 - 49£8.3512%
50 +£7.9716%


Description

STURDY: This 16oz (450g) claw hammer has a drop forged, hardened and tempered polished head and a strong, tubular steel shaft. COMFORTABLE: The hammer is fitted with a non-slip rubber grip.

Specifications for 16oz (450g) Polished GS Claw Hammer with Steel Shaft
  • Product Type
    Claw Hammer
  • Head Material
    Steel
  • Handle Type
    Rubber
  • Number of Pieces
    1
  • Type
    Claw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome