0
1

204 - 16OZ Comfort Grip Claw Hammer

Order Code: ZT3297599S

£31.99 Inc VAT (20%)


Description

204 - 16oz Comfort Grip Claw Hammer

Specifications for 204 - 16OZ Comfort Grip Claw Hammer
  • Overall Length
    335mm
  • MFR Part No.
    204
  • Head Diameter
    30mm
  • Head Material
    Steel
  • Type
    Claw Hammer
  • Head Weight
    453g
  • Special Features
    Polished Face
  • Number of Pieces
    1
  • Face Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome