Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Claw, Rip & Framing Hammers
3lb Hoe Head - 12205-R
By Rolson
Order Code:
ZT2606437S
£8.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.59
0%
5 - 9
£8.25
4%
10 - 19
£7.90
8%
20 - 49
£7.56
12%
50 +
£7.22
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
8.59
https://www.zoro.co.uk/shop/tools-and-machining/claw-rip-and-framing-hammers/3lb-hoe-head-12205-r/p/ZT2606437S
Add to quotation
View all Claw, Rip & Framing Hammers
Description
3lb Hoe Head
Drop forged steel and heat treated. Size 180 x 280mm
Tags:
#BulkDiscount
Specifications
Specifications for 3lb Hoe Head - 12205-R
Material
Drop forged steel
Product Type
Hoe Head
Size
180 x 280mm
Head Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome