42496 Claw Hammer Hickory Shaft 450G

Order Code: ZT1037922P

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 - 19£17.9910%
20 +£16.9915%


Description

42496
Forged fine grain high carbon steel head correctly hardened, tempered, ground and polished. Natural straight grained hickory shaft, sanded and lacquered.

Specifications for 42496 Claw Hammer Hickory Shaft 450G
  • Face Style
    Smooth
  • Head Material
    Drop Forged Steel
  • Claw Type
    Curve
  • Grip Type
    No Grip
  • Head Weight
    16oz
  • Shaft Material
    Hickory
  • Overall Length
    330mm
  • MFR Part No.
    42496
  • Face Material
    Steel
  • Type
    Claw Hammer
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome