Claw Hammer 450g (16oz) B/S26119

Order Code: ZT2597828S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

The BlueSpot Steel Shafted Claw Hammer features a contoured handle for a more secure grip. Its steel shaft reduces fatigue and increases shock absorption during prolonged use. The striking face has a bevelled edge to protect against chipping the hammer. Weight 16oz (450g)

Specifications for Claw Hammer 450g (16oz) B/S26119
  • Head Type
    Curved Claw
  • Face Type
    Smooth
  • Shaft Material
    Steel
  • Head Weight
    16oz
    450g
  • Grip Type
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome