Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Claw, Rip & Framing Hammers
Claw Hammer Hickory Shaft 450g (16oz)
By Bahco
Order Code:
ZT1274678P
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/claw-rip-and-framing-hammers/claw-hammer-hickory-shaft-450g-16oz/p/ZT1274678P
Add to quotation
View all Claw, Rip & Framing Hammers
Description
Weight 450g (1 lb)
Specifications
Specifications for Claw Hammer Hickory Shaft 450g (16oz)
Head Type
Curved Claw
Head Weight
450g
16oz
Face Type
Smooth
Shaft Material
Hickory
Grip Type
Hickory
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome