Claw hammer US-patt. 570g steel tube

Order Code: ZT2465603S

£19.99 Inc VAT (20%)


Description

Version ST: With steel tube handle and plastic grip Pein with nail extractor track and tiller brightly ground Rounded edges Tubular steel handle with plastic grip

Specifications for Claw hammer US-patt. 570g steel tube
  • Shaft Material
    Steel Tube
  • Product Type
    Carpenters' Hammers
  • Head Diameter
    27mm
  • Length
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome