Claw Hammers, Nylon Vinyl Grip


Select
Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

This range of curved claw hammers is designed to offer unsurpassed balance and temper. The head and handle are fully polished and forged from high quality American steel in one piece. Finished with a uniquely designed blue Shock Reduction Grip® that is moulded onto the product and delivers both comfort and durability, while reducing vibrations caused by impact. Available in three sizes to suit your needs.

Features and Benefits
• Head and handle are one piece forged for ultimate resilience and power
• Shock Reduction Grip® is designed for user comfort, control and grip
• Available in three sizes to suit your requirements
• Claw side is ideal for removal of fasteners and boards, whereas the solid section of the head is used for delivering firm blows

Typical Applications
• Construction
• Joinery
• DIY
• Workshops

Feature Attributes

Claw Type:
Curve
Face Style:
Smooth
Special Features:
Anti-vibration,Single Piece
Head Material:
Drop Forged Steel
Face Diameter:
30 mm
Shaft Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome