Quantity | Price | Discount |
---|---|---|
1 - 4 | £13.99 | 0% |
5 + | £13.01 | 7% |
Makita D-03903 Circular Saw Blade for Wood 185 x 30 x 16 Teeth The Makita D-03903 is a Standard Blade for a Portable Saw. It has a Diameter of 185mm with a tooth count of 16, suited to faster cutting with a rough finish. Features: Application: Wood, carpentry, joinery Good cutting speed at low cost Specification: Bore: 30mm Diameter (D): 185 mm Kerf (K): 1.8 mm Rake (R): 20 ? Thickness (T): 1.2 mm Tooth Count: 16 Material Type: Wood Weight: 0.6kg