E24C Curved Claw Hammer with Leather Grip 24OZ

Order Code: ZT2602004S

£55.99 Inc VAT (20%)


Description

Estwing E24C Curved Claw Hammer with Leather Grip 24oz / 672g The Estwing E24C Curved Claw Hammer provides unsurpassed balance and temper. The hammer has a smooth face with a 24 oz / 672g head weight. With a one-piece forged steel construction with a handle grip made from sole leather washers, pressed on and riveted for maximum strength and a long life. The grip, a thing of beauty, is polished and double lacquered. This hammer is well and truly built to last and is ideal for carpentry, driving nails into or pulling them from wood. Historically, a claw hammer has been associated with woodworking, but is also used in general applications. Features: Solid America Steel English Style Hammer Smooth Face 13.5" length, 24 oz. head weight Genuine Leather Grip Made in the U.S.A. Specification: Weight: 672g/24oz Length: 13.5"/343mm

See full description
Specifications for E24C Curved Claw Hammer with Leather Grip 24OZ
  • Product Type
    Claw Hammer
  • Number of Pieces
    1
  • Grip Type
    Leather
  • Head Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome