E24S Straight Claw Hammer with Leather Grip 24OZ

Order Code: ZT2601992S

£59.99 Inc VAT (20%)
£64.997.5% off


Description

Estwing E24S Straight Claw Hammer with Leather Grip 24oz / 672g The Estwing E24S straight claw hammer provides unsurpassed balance and temper. Its solid one-piece forged steel construction with handle grip made from sole leather washers is pressed on and riveted for maximum strength, durability and long life. The grip, a thing of beauty, is polished and double lacquered. This hammer is well and truly built to lastand ideal for driving and withdrawing common finishing nails. Also useful for batten removal or prising floorboards. Features: Solid America Steel English Pattern Rip Hammer Smooth Face 13.5" length, 24 oz. head weight Genuine Leather Grip Made in the U.S.A. Specification: Weight: 672g/24oz Length: 13.5"/342mm

See full description
Specifications for E24S Straight Claw Hammer with Leather Grip 24OZ
  • Head Material
    Steel
  • Grip Type
    Leather
  • Product Type
    Hammer
  • Length
    13.5in
    342mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome