E3/11 Drywall Hammer, Vinyl Grip 400g (14oz) ESTE311

Order Code: ZT1277756P

£63.99 Inc VAT (20%)


Description

The Estwing E3/11 dry wall hammer has a cushioned vinyl grip and solid one piece forged construction. Crowned, scored hammer head which reduces the likelihood of impact marks on the plasterboard. Cutaway and notched cutting blades for withdrawing nails and cutting laths. Head Weight 400g (14oz)

Specifications for E3/11 Drywall Hammer, Vinyl Grip 400g (14oz) ESTE311
  • MFR Part No.
    E3/11
  • Shaft Type
    Steel
  • Handle Type
    Vinyl Grip
  • Head Weight
    400g (14oz)
  • Shaft Material
    Steel
  • Head Material
    Drop Forged Steel
  • Face Material
    Steel
  • Type
    Drywall Hammer
  • Overall Length
    350mm
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome