Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Claw, Rip & Framing Hammers
E3/16S Straight Claw Hammer - Vinyl Grip 450G (16OZ)
By Estwing
Order Code:
ZT1277757P
£39.99
Inc VAT (20%)
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/claw-rip-and-framing-hammers/e3-16s-straight-claw-hammer-vinyl-grip-450g-16oz/p/ZT1277757P
Add to quotation
Schedule an order and save 5%
View all Claw, Rip & Framing Hammers
Description
Weight 450g (16oz)
Specifications
Specifications for E3/16S Straight Claw Hammer - Vinyl Grip 450G (16OZ)
Shaft Material
Steel
Number of Pieces
1
Overall Length
318mm
MFR Part No.
E3/16S
Face Material
Steel
Type
Claw Hammer
Special Features
Single Piece
Head Material
Drop Forged Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome