E3/20C Curved Claw Hammer with Vinyl Grip 20OZ

Order Code: ZT2602123S

£39.99 Inc VAT (20%)


Description

Estwing E3/20C Curved Claw Hammer Vinyl Grip 20 Oz Estwing's E3/20C curved claw solid steel hammer provides unsurpassed balance and temper. The head and handle are fully polished and forged in one piece for maximum strength and long life. The exclusive shock reduction grip is moulded on and offers the utmost in both comfort and durability while reducing vibrations caused by impact. Features: Handle grip made from liquid vinyl bonded on to shaft during production Exclusive Shock Reduction Grip is moulded on and offers the utmost in both comfort and durability while reducing vibrations caused by impact Head and handle are fully polished and forged in one piece Unsurpassed balance and temper Finest finish - made of high-quality steel Conventional carpenters curved claw Smooth face Specification: Head weight: 20 oz / 560 g Overall length: 13.5" / 343 mm

See full description
Specifications for E3/20C Curved Claw Hammer with Vinyl Grip 20OZ
  • Number of Pieces
    1
  • Product Type
    Claw Hammer
  • Grip Type
    Vinyl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome