E3/20S Straight Claw Hammer - Vinyl Grip 560g (20oz) ESTE320S

Order Code: ZT1277759P

£43.99 Inc VAT (20%)


Description

Estwing E3 Straight Claw Hammer with Estwing's world-famous Blue Shock Reduction Grip. The handle grip, made from liquid vinyl, is bonded onto the shaft during production and offers the utmost in both comfort and durability, while reducing vibrations caused by impact. The one-piece forged steel construction provides unsurpassed balance and temper, and the straight claw is useful for ripping out. Made in the USA from high-quality steel. Weight 560g (20oz)

See full description
Specifications for E3/20S Straight Claw Hammer - Vinyl Grip 560g (20oz) ESTE320S
  • MFR Part No.
    E3/20S
  • Weight
    570g (20oz)
  • Head Type
    Straight Ripping
  • Head Weight
    570g
    20oz
  • Shaft Material
    Steel
  • Grip Type
    Vinyl
  • Face Type
    Smooth
  • Special Features
    Single Piece
  • Overall Length
    343mm
  • Number of Pieces
    1
  • Face Material
    Steel
  • Type
    Claw Hammer
  • Head Material
    Drop Forged Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome