Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Claw, Rip & Framing Hammers
E3/22C Framing Hammer 22OZ Curved Claw Nylon-Vinyl Grip
By Estwing
Order Code:
ZT3297343S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
12-16
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/claw-rip-and-framing-hammers/e3-22c-framing-hammer-22oz-curved-claw-nylon-vinyl-grip/p/ZT3297343S
Add to quotation
View all Claw, Rip & Framing Hammers
Description
Framing Hammers - Curved Claw - Smooth Face
Nylon Vinyl Grip
Specifications
Specifications for E3/22C Framing Hammer 22OZ Curved Claw Nylon-Vinyl Grip
MFR Part No.
E3/22C
Number of Pieces
1
Head Material
Drop Forged Steel
Head Weight
620g
Special Features
Single Piece
Face Material
Steel
Overall Length
406mm
Type
Claw Hammer
Shaft Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome