E3/22SR Framing Hammer 22OZ Str. Claw Smooth Face Nylon-Vinyl Grip

Order Code: ZT3297405S

£52.99 Inc VAT (20%)


Description

The Estwing® Framing Hammer is perfect for any interior or finishing job. Made from American steel, its strong and durable, with a shock reduction vinyl grip that reduces vibrations by 70%. The smooth face design won't scratch or damage your work and produces professional results you can be proud of.

Features and Benefits
• Patented shock reduction vinyl grip reduces impact vibrations by 70% for user comfort
• The smooth face prevents scratching and damage during interior finishing work
• Manufactured from one-piece American steel for excellent strength and durability

See full description
Specifications for E3/22SR Framing Hammer 22OZ Str. Claw Smooth Face Nylon-Vinyl Grip
  • MFR Part No.
    E3/22SR
  • Number of Pieces
    1
  • Shaft Material
    Steel
  • Overall Length
    343mm
  • Head Weight
    620g
  • Type
    Claw Hammer
  • Face Material
    Steel
  • Head Material
    Drop Forged Steel
  • Special Features
    Single Piece

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome