E3/22SR Smooth Face Framing Hammer with Vinyl Grip 22OZ

Order Code: ZT2602053S

£51.99 Inc VAT (20%)


Description

Estwing E3/22SR Smooth Face Framing Hammer with Vinyl Grip 22oz The Estwing E3/22SR is a 22 Oz Solid Steel Framing Hammer with a smooth face and a longer handle for more striking power. The head and handle are fully polished and forged in one piece. Our exclusive Shock Reduction Grip is molded on and offers the utmost in both comfort and durability, while reducing vibrations caused by impact. Features: Solid America Steel Smooth Face Four Sizes: 22, 24, 28 and 30 oz. head weight Blue Shock Reduction Grip Made in the U.S.A. Specification: Head Weight: 22 oz / 616 g Overall Length: 13.75" / 349.25 mm

See full description
Specifications for E3/22SR Smooth Face Framing Hammer with Vinyl Grip 22OZ
  • Product Type
    Framing Hammer