E3/28C Curved Claw Hammer with Vinyl Grip 24OZ

Order Code: ZT2601988S

£52.99 Inc VAT (20%)


Description

Estwing E3/28C Curved Claw Hammer - Vinyl Grip 680g 24oz The Estwing E3/28C is a curved claw solid steel hammer whichprovides unsurpassed balance and temper. The head of this nail hammer is made with the English patternand is fully polished and forged in one piece for maximum strength and durability. The shock reduction grip is moulded on and offers the utmost in both comfort and durability while reducing vibrations caused by impact. The ideal tool for driving and withdrawing common finishing nails. Features: Curved claw Smooth face Handle grip made from liquid vinyl bonded on to the shaft during production offers the utmost in both comfort and durability while reducing vibrations caused by impact Provides unsurpassed balance and temper Made of high-quality steel Shock reduction grip offers the utmost in both comfort and durability while reducing vibrations caused by impact The head and handle are fully polished and forged in one piece Specification: Weight: 680g/24oz Length: 13.5"/343mm

See full description
Specifications for E3/28C Curved Claw Hammer with Vinyl Grip 24OZ
  • Head Material
    Steel
  • Product Type
    Curved Claw Hammer
  • Grip Type
    Vinyl
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome