Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Claw, Rip & Framing Hammers
E332BP 30oz Solid Forged Hammer
By Estwing
Order Code:
ZT3297353S
£44.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 29th Jan
In Stock
GBP
44.99
https://www.zoro.co.uk/shop/tools-and-machining/claw-rip-and-framing-hammers/e332bp-30oz-solid-forged-hammer/p/ZT3297353S
Add to quotation
Schedule an order and save 5%
View all Claw, Rip & Framing Hammers
Description
Ball Pein Hammers
Specifications
Specifications for E332BP 30oz Solid Forged Hammer
Overall Length
368mm
Face Material
Steel
Number of Pieces
1
Special Features
Polished Face
Head Material
Drop Forged Steel
Shaft Material
Steel
Type
Ball Pein Hammer
Head Weight
907g
MFR Part No.
E3/32BP
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome