0
1

E6/15SR Ultra Series Claw Hammer with Vinyl Grip Blue 15OZ

Order Code: ZT3085506S

£54.99 Inc VAT (20%)


Description

Estwing E6/15SR Ultra Series Hammer forged in one piece out of fine tool steel for long life and dependability
Estwing’s Ultra Series Solid Steel Hammers are engineered lighter and stronger. The sleek new profile makes them lighter and more aerodynamic. Estwing hammers are forged in one piece out of fine tool steel for long life and dependability. No welds. No joints that can fail. Plus, these hammers feature Estwing’s world famous and patented Shock Reduction Grip. The most durable and reliable grip put on any striking tool.

Features:
Solid America Steel
Sleek new profile make them lighter and more aerodynamic
Smooth or Milled Face
Two sizes: 15 and 19 oz. head weight
Blue Shock Reduction Grip
Made in the U.S.A.
Specification:
Part Number: E6-15SR (smooth face)
Head Weight: 15 oz / 425.2 g
Overall Length: 13.75" / 349.25 mm

See full description
Specifications for E6/15SR Ultra Series Claw Hammer with Vinyl Grip Blue 15OZ
  • Product Type
    Claw Hammer
  • Grip Type
    Vinyl
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome