E6/19S Ultra Framing Hammer NVG 19OZ

Order Code: ZT2602111S

£62.99 Inc VAT (20%)


Description

Estwing E6/19S Ultra Framing Hammer NVG 540g (19.oz) The Estwing E6/19S ultra framing hammer has been forged in one piece for the utmost strength and durability. It features a sleek new lighter, aerodynamic profile and has the world-famous patented shock reduction grip for maximum comfort upon use. Features: Nylon Vinyl Shock Reduction Grip - permanently moulded and bonded to handle Unsurpassed in quality, balance and finish Forged one-piece tool steel is the strongest construction known Fully polished head and neck An extra nail pulling notch is built into the head of our hammers for use in tight spots, along with a magnetic nail starter in the hammer head Ultra Hammers are light. These hammers drive nails faster. Ultra Hammers are designed with the professional in mind Made in the USA Specification: Weight: 540g (19oz) Handle length: 349mm (15.1/2in) Net Weight: 0.983kg

See full description
Specifications for E6/19S Ultra Framing Hammer NVG 19OZ
  • Product Type
    Framing Hammer
  • Number of Pieces
    1