E6/22T Hammertooth Joist Hammer Str. Claw 22OZ Nylon-Vinyl Grip

Order Code: ZT3297359S

£56.99 Inc VAT (20%)


Description

Hammertooth - Smooth Face

Nylon Vinyl Grip
Hammertooth joist system with painted finish

See full description
Specifications for E6/22T Hammertooth Joist Hammer Str. Claw 22OZ Nylon-Vinyl Grip
  • Overall Length
    343mm
  • Type
    Claw Hammer
  • Special Features
    Single Piece
  • Head Material
    Drop Forged Steel
  • MFR Part No.
    E6/22T
  • Number of Pieces
    1
  • Head Weight
    620g
  • Face Material
    Steel
  • Shaft Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome