EB-19S Ultra Series Framing Hammer with Long Handle Black 19OZ

Order Code: ZT2602165S

£62.99 Inc VAT (20%)
£69.9910% off


Description

Estwing EB-19S Framing Hammer Black Ultra Series 19oz Long Handle Estwing's Ultra Series Solid Steel Hammers are engineered lighter and stronger. The sleek new profile makes them lighter and more aerodynamic. Estwing hammers are forged in one piece out of fine tool steel for long life and dependability. No welds, no joints that can fail. Plus, these hammers feature Estwing's world-famous patented shock reduction grip which increases comfort upon use and reduces vibrations caused by impact. Features: Engineered lighter and Stronger Forged in one piece for maximum strength and durability No welds Magnetic nail starter Two nail pullers Estwing's world-famous and patented shock reduction grip for increased comfort upon use Specification: Model: Smooth Face EB-19S Length: 15.375" / 390.5 mm Weight: 19 oz / 0.538kg

See full description
Specifications for EB-19S Ultra Series Framing Hammer with Long Handle Black 19OZ
  • Product Type
    Framing Hammer
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome