Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Claw, Rip & Framing Hammers
EHC/10 16OZ 10" Handy Claw
By Estwing
Order Code:
ZT3297518S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/tools-and-machining/claw-rip-and-framing-hammers/ehc-10-16oz-10-inch-handy-claw/p/ZT3297518S
Add to quotation
View all Claw, Rip & Framing Hammers
Description
Handy Claw
EHC/10 - 10"
Soft grip for removing nails
See full description
Specifications
Specifications for EHC/10 16OZ 10" Handy Claw
Number of Pieces
1
Product Type
Handy Claw
Grip Type
Soft Grip
Size
10in