Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Claw, Rip & Framing Hammers
EMRW20C Surestrike Claw Hammer Curved 560g (20oz)
By Estwing
Order Code:
ZT1277778P
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/claw-rip-and-framing-hammers/emrw20c-surestrike-claw-hammer-curved-560g-20oz/p/ZT1277778P
Add to quotation
View all Claw, Rip & Framing Hammers
Description
Surestrike curved claw hammer with a smooth faceand a hickory handle.Weight 570g (1 1/4 lb)
Specifications
Specifications for EMRW20C Surestrike Claw Hammer Curved 560g (20oz)
MFR Part No.
EMRW20C
Weight
570g (20oz)
Head Type
Curved Claw
Face Type
Smooth
Head Weight
570g
20oz
Grip Type
Hickory
Shaft Material
Hickory
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome