FatMax Hi Velocity Framing Hammer 340g (12oz) STA151148

Order Code: ZT1293131P

£64.99 Inc VAT (20%)


Description

The Stanley FatMax Hi Velocity Curve Claw Framing Hammer with innovative MIG Welding technology creating a lightweight and well balanced hammer with the strength of steel. Magnetic insert for starting nails.

Specifications for FatMax Hi Velocity Framing Hammer 340g (12oz) STA151148
  • MFR Part No.
    XTHT1-51148
  • Weight
    340g (12oz)
  • Head Type
    Curved Claw
  • Grip Type
    Bi-Material
  • Face Type
    Smooth
  • Handle Type
    Bi-material
  • Head Weight
    12oz
    340g
  • Shaft Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome