0
1
2

Fibreglass Claw Hammers


£9.99 Inc VAT (20%)
Up to 9% off

See 2 Product Variants
£9.99

Description

These claw hammers are primarily suited for nailing and pulling. Made with a fibreglass core for strength and durability as well as to reduce the risk of user hand fatigue due to vibrations, the product also features a bi-material grip with gripping ribs for comfort and anti-slip. Available in two sizes to best suit your needs.

Features and Benefits
• Fibreglass core bolsters overall core rigidity and strength as well as dulling vibrations to reduce user hand fatigue
• Claw side of the hammer allows you to effectively remove nails with ease
• Bi-material grip ensures optimum control and grip when using
• Available in two sizes to suit your needs

Typical Applications
• DIY
• Engineering
• Workshops
• Construction

Feature Attributes

Face Style:
Smooth
Claw Type:
Curve
Overall Length:
330 mm
Shaft Material:
Fibreglass
Head Material:
Drop Forged Steel
Grip Type:
Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome