Fitters' Hammer with Fibreglass Handle 400 g

Order Code: ZT4130185S

£45.99 Inc VAT (20%)


Description

Fitters' hammer, with fibreglass handle, 400 g. Supplied = assembled. Shape = standard hammer. Conforms to = DIN 1041. Head fastener = bonded. Hammer head weight = 400 g. Hammer face width = 25 mm. Partial length L2 = 112 mm. Handle type = fibreglass. Weight = 0.53 kg. Product type = fitters' hammers. DIN 1041. With fibreglass handle. Forged model. Inductively hardened impact surface edges. Polished face and peen, rounded edges. Structured stove enamelled head coating. Hammer head made of special high quality steel.

See full description
Specifications for Fitters' Hammer with Fibreglass Handle 400 g
  • Product Type
    Fitters' Hammer
  • Handle Material
    Fibreglass
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome