IsoCore General Use Hammer 570g (20oz)

Order Code: ZT4780903S

£46.99 Inc VAT (20%)


Description

Fiskars IsoCore General Use Hammer is ideal for driving small nails into visible surfaces without damaging the surrounding area. The forged, heat-treated steel head is finished with a rust-resistant coating. Its rip claw pulls nails quickly and easily. SoftGrip handle with a sculpted profile to fit the natural shape of your hand. It also features a patent-pending strategic grip pattern with large dimples where fingers rest for maximum grip and small dimples where the palm rests to help prevent blisters. Whilst the handle flare keeps the tool firmly in hand when swinging. The Patented IsoCore Shock Control System absorbs strike shock and vibration to reduce the punishment your body takes, transferring up to 70% less shock and vibration than wood handles.

See full description
Specifications for IsoCore General Use Hammer 570g (20oz)
  • Head Type
    Straight Claw
  • Head Weight
    20oz
    570g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome