Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Claw, Rip & Framing Hammers
Medium T-Block Combi Deadblow Hammer 350g (12oz)
By Hultafors
Order Code:
ZT1284636P
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/claw-rip-and-framing-hammers/medium-t-block-combi-deadblow-hammer-350g-12oz/p/ZT1284636P
Add to quotation
View all Claw, Rip & Framing Hammers
Description
1 x Hultafors Medium T-Block Combi Deadblow Hammer 350g (0.7lb)
Specifications
Specifications for Medium T-Block Combi Deadblow Hammer 350g (12oz)
MFR Part No.
821262
Head Weight
350G (12oz)
Handle Type
Rubber Grip
Shaft Type
Steel
Colour
White
Handle Length
250mm
Shaft Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome