Nylon Hammer Ash Handle 200 g

Order Code: ZT4129977S

£45.99 Inc VAT (20%)


Description

Nylon hammer, ash handle, 200 g. Supplied = assembled. Length = 260 mm. Diameter = 28 mm. Head fastener = tapered collar. Hammer head weight = 200 g. Partial length L2 = 82 mm. Handle type = ash. Weight = 0.23 kg. Product type = nylon hammers. With impact heads made of hardwearing nylon. Shatterproof, does not break and non-wearing. With ash handle. Ideal for hammering out dents and gentle sheet metal work.

See full description
Specifications for Nylon Hammer Ash Handle 200 g
  • Product Type
    Nylon Hammer
  • Diameter
    28mm
  • Length
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome