0
1
2
3

R606M Ripping Hammer Straight Claw All Steel Milled Face 800g (28oz) VAUR606M

Order Code: ZT1295744P

£59.99 Inc VAT (20%)


Description

This Vaughan Straight Claw Ripping Hammer has a solid steel construction with a fully polished head, octagon neck and round face. It is forged from high-carbon steel. The hammer has a patented Shock-Blok plug in its head, using hickory and rubber to absorb shock. An exclusive air cushioned, slip-resistant grip provides comfortable use. Sizes 450g (16oz), 570g (20oz) and 800g (28oz). Made in the USA. The Vaughan R606M Ripping Hammer has the following specifications Weight 800g (28 oz.). Handle length 405mm (16 inch). Face Milled.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome