Sledgehammer with Ash Handle DIN 1042 Special Tool Steel Hammer Head 3000 g

Order Code: ZT4130110S

£139.99 Inc VAT (20%)


Description

Sledgehammer with ash handle, DIN 1042, special tool steel, hammer head 3000 g. Supplied = assembled. Conforms to = DIN 1042. Hammer head weight = 3000 g. Hammer face width = 54 mm. Partial length L2 = 162 mm. Handle type = ash. Weight = 3.3 kg. Product type = sledge hammers. DIN 1042. With ash handle. Forged model. Inductively hardened impact surface edges. Face with smooth polish, rounded edges. Structured stove enamelled head coating. Hammer head made of special high quality steel.

See full description
Specifications for Sledgehammer with Ash Handle DIN 1042 Special Tool Steel Hammer Head 3000 g
  • Product Type
    Sledgehammer
  • Handle Material
    Ash
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome