Small T-Block Combi Deadblow Hammer 238g (8oz) HULC250S

Order Code: ZT2594139S

£39.99 Inc VAT (20%)


Description

The T-Block Combi Hammer is an ergonomically designed hammer that increases precision and reduces strain. The head is filled with small steel bearings to cushion the shock and reduce recoil, the shaft is made from steel with an ergonomically designed rubber grip. The counterweight in the handle impedes rotation, thus improving balance and control of the hammer. 1 x Hultafors Small T-Block Combi Deadblow Hammer 238g (0.5lb)

Specifications for Small T-Block Combi Deadblow Hammer 238g (8oz) HULC250S
  • Colour
    White
  • Handle Type
    Rubber Grip
  • Head Weight
    238g
    8oz
  • Shaft Material
    Steel
  • Handle Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome