STFS40 Non-Rebound Hammer 800g (28oz) HULSTFS40

Order Code: ZT2594750S

£72.99 Inc VAT (20%)


Description

The Hultafors STFS Non-Rebound Hammer has a striking head filled with damping steel balls that dampen vibrations and reduce recoil. The nylon strikers are gentle on workpieces. It has a steel shaft with an ergonomic Santoprene rubber handle. Hultafors STFS40 Non-Rebound Hammer

Specifications for STFS40 Non-Rebound Hammer 800g (28oz) HULSTFS40
  • Colour
    White
  • Type
    Nylon Hammer
  • Weight
    800g
  • Handle Length
    305mm
  • Handle Type
    Rubber
  • Face Size
    40mm
  • Hammer Type
    Nylon Hammer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome