0
1
2
3
4

Surestrike Straight Claw Hammer Fibreglass Shaft 570g (20oz)

Order Code: ZT3613472S

£36.99 Inc VAT (20%)


Description

Surestrike Straight Claw Hammer, Fibreglass Shaft
Estwing's Sure Strike Curved Claw Hammer has a jacketed fiberglass handle which provides overstrike protection. This handle makes the hammer lightweight offering a perfectly controlled swing, and the no-slip cushion grip provides a comfortable and strong hold, perfect in all conditions. The head is solid forged for maximum strength and durability.

Designed for the professional, perfect for framers, roofers, carpenters, contractors, tradesmen and serious DIYers.

1 x Estwing Surestrike Straight Claw Hammer, Fibreglass Shaft 570g (20oz) .

See full description
Specifications for Surestrike Straight Claw Hammer Fibreglass Shaft 570g (20oz)
  • Face Type
    Smooth
  • Head Type
    Straight Claw
  • Grip Type
    Cushion
  • Shaft Material
    Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome