Ultra Claw Hammer NVG 425g (15oz)

Order Code: ZT1277768P

£61.99 Inc VAT (20%)


Description

The Estwing Ultra Series Claw hammers are one-piece forged and are engineered lighter to drive nails faster. This hammer has an extra nail notch built into the head and a smooth face, along with a magnetic nail starter. It has Estwing's world famous blue shock reduction nylon vinyl grip. Made in the USA from high-quality steel. Specifications:Weight: 425g (15oz).Handle length: 343mm (13.1/2in).

Specifications for Ultra Claw Hammer NVG 425g (15oz)
  • MFR Part No.
    E6-15SR
  • Weight
    425g (15oz)
  • Head Type
    Straight Claw
  • Face Type
    Smooth
  • Head Weight
    15oz
    425g
  • Shaft Material
    Steel
  • Grip Type
    Vinyl