Ultra Framing Hammer Leather 540g (19oz) ESTE19S
0
1
2
3
4

Ultra Framing Hammer Leather 540g (19oz) ESTE19S

Order Code: ZT1277750P

£79.99 Inc VAT (20%)


Description

These Estwing Ultra Series Framing Hammers are solid forged in one piece of steel for excellent strength. They are engineered lighter to drive nails faster. They have an extra nail notch built into the head, along with a magnetic nail starter. These hammers have a traditional leather handle grip made from leather washers, pressed on and rivetted. Made in the USA from high-quality steel. Weight 540g (19oz) Handle length 349mm (15.1/2in).

See full description
Specifications for Ultra Framing Hammer Leather 540g (19oz) ESTE19S
  • MFR Part No.
    E19S
  • Weight
    540g (19oz)
  • Handle Type
    Leather
  • Face Type
    Smooth
  • Head Type
    Straight Claw
  • Shaft Material
    Solid Steel
  • Head Weight
    19oz
    540g