0
1
2
3
4

Ultra Framing Hammer Leather Milled 540g (19oz) ESTE19SM

Order Code: ZT1277751P

£83.99 Inc VAT (20%)


Description

These Estwing Ultra Series Framing Hammers are solid forged in one-piece of steel for excellent strength. They are engineered lighter to drive nails faster. They have an extra nail notch built into the head, along with a magnetic nail starter. These hammers have a traditional leather handle grip made from leather washers pressed on and riveted. The milled face aids gripping of the nail head when striking. Made in the USA from high-quality steel. Weight 540g (19oz) Handle length 349mm (15.1/2in).

See full description
Specifications for Ultra Framing Hammer Leather Milled 540g (19oz) ESTE19SM
  • MFR Part No.
    E19SM
  • Weight
    540g (19oz)
  • Grip Type
    Leather
  • Head Weight
    540g
    19oz
  • Face Type
    Milled
  • Shaft Material
    Solid Steel
  • Handle Type
    Leather
  • Head Type
    Straight Claw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome