0
1
2
3

Ultra Framing Hammer NVG 540g (19oz) ESTE619S

Order Code: ZT1277769P

£75.99 Inc VAT (20%)


Description

These Estwing Ultra Series Framing Hammers are solid forged in one piece of steel for excellent strength. They are engineered lighter to drive nails faster. They have an extra nail notch built into the head, along with a magnetic nail starter. These hammers have Estwing's world famous blue shock reduction nylon vinyl grips. Made in the USA from high-quality steel. Weight 540g (19oz). Handle length 349mm (15.1/2in).

Specifications for Ultra Framing Hammer NVG 540g (19oz) ESTE619S
  • MFR Part No.
    E6-19S
  • Weight
    540g (19oz)
  • Handle Type
    Vinyl
  • Head Type
    Straight Claw
  • Face Type
    Smooth
  • Shaft Material
    Solid Steel
  • Head Weight
    540g
    19oz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome