Ultra Framing Hammer NVG Milled 540g (19oz)

Order Code: ZT1277770P

£69.99 Inc VAT (20%)
£79.9912.5% off

Order by 2pm, get it Tomorrow

Description

This Estwing Ultra Series Framing Hammer is solid forged in one piece of steel for excellent strength and engineered lighter to drive nails faster. There is an extra nail notch built into the head, along with a magnetic nail starter. The milled face aids gripping of the nail head when striking and the handle has Estwing's world famous blue shock reduction nylon vinyl grips. Made in the USA. Specification: Weight: 540g (19oz)Handle Length: 349mm (15.1/2in)

See full description
Specifications for Ultra Framing Hammer NVG Milled 540g (19oz)
  • MFR Part No.
    E6-19SM
  • Weight
    540g (19oz)
  • Grip Type
    Vinyl
  • Handle Type
    Vinyl
  • Head Type
    Straight Claw
  • Face Type
    Milled
  • Head Weight
    19oz
    540g
  • Shaft Material
    Solid Steel