Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Claw, Rip & Framing Hammers
Welders Chipping Hammers - 340 g
By Facom
Order Code:
ZT3297667S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
14-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/claw-rip-and-framing-hammers/welders-chipping-hammers-340-g/p/ZT3297667S
Add to quotation
View all Claw, Rip & Framing Hammers
Description
213H.X - Welders Chipping Dinging Hammer
Tags:
#BulkDiscount
Specifications
Specifications for Welders Chipping Hammers - 340 g
Type
Welders Chipping Hammer
Special Features
Triple Wedge Safety Fit Handle
Head Material
Steel
Face Material
Steel
Number of Pieces
1
Overall Length
270mm
Shaft Material
Wood
Head Weight
340g
MFR Part No.
213H.30
Head Diameter
21mm